Shop LOCTITE POWER GRAB

All Purpose Synthetic Latex All Purpose Construction Adhesive 9 oz

  • Mfr # 2022554
  • Zoro # G905310980

product price: 
$
5.75
/ea
Sold in multiples of 12 for $69.00

Key Features

Container Size
28 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2022554
Zoro #
G905310980
UPC #
79340648869
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

Item
Construction Adhesive

Description

Loctite Power Grab Express All-Purpose Interior Construction Adhesive is a premium quality, high strength, gap-filling adhesive with 0 second instant grab. This extremely high tack adhesive reduces the need for bracing with nails and screws in many DIY projects and repair jobs and is repositionable for 15 minutes with a cure time of 12 hours. Power Grab Express All-Purpose dries white and bonds a variety of construction materials including: wood, drywall, plaster, ceramic, concrete, masonry, brick, foamboard, cork and vinyl cove base. Not recommended for use on mirrors, stainless steel, glass, or underwater areas, and one surface must be porous for secure application. This water-based adhesive has a very low odor, and uncured adhesive requires only soap and water to clean up. This makes it safe, easy to use and environmentally friendly. Loctite Power Grab Express All Purpose is also third party GREENGUARD Indoor Air Quality Certified and GREENGUARD Certified for Children and Schools.


  • • Professional and DIY: All purpose, instant grab adhesive dries white and is paintable for a professional finish
  • • Versatile For Interior Projects: Bonds to a variety of construction materials including wood, drywall, plaster, ceramic, concrete, masonry, brick, foamboard, cork and vinyl cove base
  • • Quick and Easy: Simply apply with caulking gun; repositionable for up to 15 minutes and fully cures in 12 hours
  • • Instant Grab: Zero-second instant grab and high initial tack reduces need for nails, screws, and bracing
  • • Easy Clean Up: Uncured adhesive cleans up easily with just soap and water
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.