Loctite Power Grab Tub Surrounds Synthetic Latex Construction Adhesive 10 oz

  • Mfr # 2546759

  • Zoro # G005306449


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2546759
Zoro #
G005306449
UPC #
79340653221
Country of Origin
United States

Description

Loctite Power Grab Tub Surround Interior Construction Adhesive has been specifically designed to bond most bathroom and shower enclosures. It resists moisture, steam, water, heat or cold when fully cured. Loctite Power Grab Tub Surround has very low odor and requires only soap and water to clean up. It does not require venting like most solvent-based tub surround adhesives. This versatile adhesive bonds to most plastic (polystyrene, acrylic, ABS, PVC) bathroom and shower enclosures to moisture resistant gypsum drywall, waterproof tile backer, exterior grade wood, sanded tile board and sanded ceramic tile. Loctite Power Grab Tub Surround is also third party GREENGUARD Indoor Air Quality Certified and GREENGUARD Certified for Children and Schools.


  • • Shower and Bath: Specifically designed to bond most bathroom and shower enclosures and resists moisture, steam, and water
  • • Instant Grab: Zero-second instant grab and high initial tack reduces need for nails, screws, and bracing
  • • Professional: High-strength gap-filling adhesive dries white and is paintable for a professional finish
  • • Quick and Easy: Simply apply with caulking gun; repositionable for up to 15 minutes and fully cures in 12 hours
  • • Simple Clean Up: Uncured adhesive cleans up easily with soap and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.