Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Glue, SF 770 Series, Clear, 16 fl oz, Can

  • Mfr # 2765218

  • Zoro # G503550092


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
Primer
Base Type
Isopropyl Acetate-Based
Color
Clear
Application
Promotes Adhesion
Container Size
16 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2765218
Zoro #
G503550092
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Container Size - Adhesives
16 oz

Details

Item
Wood Glue
Type
Primer
Base Type
Isopropyl Acetate-Based
Color
Clear
Application
Promotes Adhesion
Container Type
Can
For Use On
Instant Adhesives
Series
SF 770
Specific Gravity
0.68
VOC (%)
99%
Item - Primers, Activators, Accelerators and Removers
Primer
Features
Acetate Odor
Flash Point (F)
39.2 Degrees F
For Use on Adhesive Type
Instant Adhesives
On-Part Life
8 hr
Base
Isopropyl Acetate
VOC Content Weight
680 g/L
Cured Color
Clear
Primary Applications
Promotes Adhesion
VOC Content Weight Percentage
99%
Product Type
Primer
Primary Application
Promotes Adhesion
Container Type - Adhesives
Can

Description

Primer, Container Size 16 fl oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Instant Adhesives, On-Part Life 8 hr, Product Type Primer, Specific Gravity 0.68, Series SF 770, Base Type Isopropyl Acetate-Based, Flash Point (F) 39.2 Degrees F, VOC Content Weight 680 g/L, Primary Applications Promotes Adhesion, Base Isopropyl Acetate, Features Acetate Odor, VOC Content Weight Percentage 99 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.