Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, SF 770 Series, Clear, 1.75 oz, Bottle

  • Mfr # 2759219

  • Zoro # G305303759


product price: $20.99
/ea

Key Features

Type
Primer
Base Type
Acetone-Based
Color
Clear
Container Size
1.75 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2759219
Zoro #
G305303759
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.75 oz

Details

Item
Primer
Type
Primer
Base Type
Acetone-Based
Color
Clear
Container Type
Bottle
For Use On
Cyanoacrylate Adhesives
Dry Time
8 to 9 sec
Series
SF 770
Maximum Application Temperature
77 Degrees F
Contains Methylene Chloride
None
Viscosity
0.62 cps
Material
77 Degrees F
Specific Gravity
0.87
VOC Content Weight Percentage
99%
Standards
49 CFR, NIOSH Approved, OSHA Hazard Communication Standard 29 CFR 1910.1200
Flash Point (F)
39.2 Degrees F
Base
Solvent
On-Part Life
8 hr
Primary Applications
Surface Primer
For Use on Adhesive Type
Cyanoacrylate Adhesives
Features
Improves Adhesion of Instant Adhesives to Polyolefins and Other Low Surface Energy Plastics, Tagliabue Closed Cup
Product Type
Primer
Minimum Application Temperature
71.6 Degrees F
Cured Color
Clear

Description

Primer, Container Size 1.75 fl oz, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Cyanoacrylate Adhesives, On-Part Life 8 hr., Product Type Primer, Specific Gravity 0.87, Series SF 770, Base Type Acetone-Based, Contains Methylene Chloride None, Flash Point (F) 39.2 Degrees F, Minimum Application Temperature 71.6 Degrees F, Standards 49 CFR, NIOSH Approved, OSHA Hazard Communication Standard 29 CFR 1910.1200, Viscosity 0.62 cps, Maximum Application Temperature 77 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.