Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, SF 7471 Series, Green, 4.5 fl oz, Aerosol Can

  • Mfr # 135337

  • Zoro # G3467107


product price: $52.99
/ea
Sold in multiples of 10 for $529.90

Key Features

Type
Primer
Base Type
Acetone/Isopropanol-Based
Color
Green
Application
Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces, Improves Cure Speed and Adhesive Bond Strength
Container Size
4.5 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135337
Zoro #
G3467107
UPC #
079340224773
Country of Origin
United States

Dimensions

Container Size
4.5 fl oz
Size (Oz.)
4.5
Container Size - Adhesives
4.5 oz

Details

Item
Primer
Type
Primer
Base Type
Acetone/Isopropanol-Based
Color
Green
Application
Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces, Improves Cure Speed and Adhesive Bond Strength
Container Type
Aerosol Can
For Use On
Anaerobic Adhesives
Dry Time
1 min 10 sec
Series
SF 7471
Item - Primers, Activators, Accelerators and Removers
Primer
On-Part Life
7 días
For Use on Adhesive Type
Anaerobic Adhesives
For Use With
Anaerobic Adhesives And Sealants On Inactive Metals
Flash Point (F)
17.6 Degrees F
Base
Acetone/Isopropanol
Standards
ASTM D-5363, MIL-S-22473E
Viscosity
2 cps
Specific Gravity
0.8
Product Type
Primer
Cured Color
Green
VOC Content Weight Percentage
8.31%
Primary Applications
Speeds Cure
Maximum Application Temperature
59 Degrees F
VOC Content Weight
106 g/L
Container Type - Adhesives
Aerosol Can
Dry Time - Primers, Activators, Accelerators and Removers
1 min 10 sec

Description

Primer, Container Size 4.5 fl oz, Container Type Aerosol Can, Cured Color Green, For Use on Adhesive Type Anaerobic Adhesives, On-Part Life 7 d�as, Product Type Primer, Specific Gravity 0.80, Series SF 7471, Base Type Acetone/Isopropanol-Based, Flash Point (F) 17.6 Degrees F, Standards ASTM D-5363, MIL-S-22473E, VOC Content Weight 106 g/L, Viscosity 2 cps, Maximum Application Temperature 59 Degrees F, Primary Applications Speeds Cure, Base Acetone/Isopropanol, Dry Time 30 to 70 sec

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.