Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer and Activator, 1L 7090(TM)

  • Mfr # 88068

  • Zoro # G5057805


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Application Method
Spray or Brush on to Parts
Base Type
Monomer-Based
VOC Content
Solventless
Container Type - Adhesives
Bottle
Container Size - Adhesives
1.0 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88068
Zoro #
G5057805
UPC #
079340126954
Country of Origin
United States

Dimensions

Container Size - Adhesives
1.0 L
Container Size
1 L

Details

Item
Primer and Activator
Application Method
Spray or Brush on to Parts
Base Type
Monomer-Based
VOC Content
Solventless
Container Type - Adhesives
Bottle
Dry Time - Primers, Activators, Accelerators and Removers
10 min
Item - Primers, Activators, Accelerators and Removers
Activator
For Use on Adhesive Type
Anaerobic Adhesives
Dry Time
Does Not Dry
Base
No Solvent
VOC Content Weight Percentage
97.14%
VOC Content Weight
1,005 g/L
Series
SF 7090
Product Type
Primer
Primary Applications
Speeds Cure
Features
Low Viscosity, Recommended for Applications with Passive Metals or Inert Surfaces, Recommended for Large Gaps, Solvent Free
Viscosity
17.5 cps
On-Part Life
1 hr
Flash Point (F)
Greater Than 199.4 Degrees F
Maximum Application Temperature
138.2 Degrees F
Container Type
Bottle
Specific Gravity
1.04
Cured Color
Dark Blue

Description

Primer and Activator, Container Size 1 L, Container Type Bottle, Cured Color Dark Blue, For Use on Adhesive Type Anaerobic Adhesives, On-Part Life 1 hr, Product Type Primer, Specific Gravity 1.04, Series SF 7090, Base Type Monomer-Based, Flash Point (F) Greater Than 199.4 Degrees F, VOC Content Weight 1,005 g/L, Viscosity 17.5 cps, Maximum Application Temperature 138.2 Degrees F, Primary Applications Speeds Cure, Base No Solvent, Dry Time Does Not Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.