Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Power Grab Series, Red, 12 oz, Can

  • Mfr # 2137678

  • Zoro # G8478867


product price: $10.39
/ea

Key Features

Type
High Strength
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Color
Red
Container Size
12 oz
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137678
Zoro #
G8478867
UPC #
079340011267
Country of Origin
United States

Dimensions

Container Size
12 oz
Container Size - Adhesives
190 mL

Details

Item
Primer
Type
High Strength
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Color
Red
Container Type
Can
Materials Bonded
Ceramic, Concrete, Metal, Plastic, Wood
Begins to Harden
15 min
Chemical Base
Acrylic
Application Temp. Range
0 Degrees to 122 Degrees F
Base Type
Solvent-Based
Substrates
Ceramic, Concrete, Metal, Most Plastics, Wood
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Tensile Strength
167 psi
Work Life
15 min
Green Environmental Attribute
Meets SCAQMD Requirements
Specific Gravity
1.345
Shear Strength
648 psi
VOC Content
0.1%
Application Family
General Purpose
Adhesive Color
White
Bonding Range
1 to 15 min.
Characteristics
Apply to Vertical Surfaces, Fast Set Time, Sandable and Paintable Finish, Shock and Impact Resistant, Water Resistant
Standards
AFG-01, ASTM C557, ASTM D3498, HUD UM60a
Functional Cure
Not Rated
Material
Acrylic
Curing Time
12 hr.
Viscosity
2000 cP
Temp. Range
0 Degrees to 122 Degrees F
Features
Apply to Vertical Surfaces, Fast Set Time, Impact Resistant, Shock Resistant
Series
Power Grab
Solvent-Free
Yes
Maximum Performance Temperature
122 Degrees F
Finishing Features
Paintable, Sandable
VOC Content Weight Percentage
0.1%
Working Time
15 min
VOC Content Weight
27 g/L
Interior/Exterior
Interior/Exterior
Full Cure Time
12 hr
Application Method
Caulking Gun
Primary Applications
General Purpose
Non-Sagging
Yes
Minimum Viscosity
2,500,000 cps
Minimum Application Temperature
0 Degrees F
Gap Fill
0.25 in
Maximum Viscosity
2,500,000 cps
Water Resistance
Water-Resistant
Maximum Application Temperature
122 Degrees F
Low Odor
Yes
Full Cure
12 hr
Dry Time
15 min
Container Type - Adhesives
Tube

Description

Construction Adhesive, Adhesive Color White, Application Method Caulking Gun, Chemical Base Acrylic, Container Size 10.1 fl oz, Container Type Cartridge, Features Apply to Vertical Surfaces, Fast Set Time, Impact Resistant, Shock Resistant, Finishing Features Paintable, Sandable, Gap Fill 0.25 in, Interior/Exterior Interior/Exterior, Working Time 15 min, VOC Content Weight Percentage 0.1 Percent, Water Resistance Water-Resistant, VOC Content Weight 27 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.