Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Weatherstrip Adhesive, SF 7471 Series, Black, 1.75 oz, Tube

  • Mfr # 135285

  • Zoro # G0625737


product price: $28.39
/ea

Key Features

Type
Activator
Base Type
Acetone/Isopropanol-Based
Color
Black
Application
Speeds And Ensures Cure
Container Size
1.75 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135285
Zoro #
G0625737
UPC #
079340192676
Country of Origin
United States

Dimensions

Container Size
1.75 fl oz
Size (Oz.)
1.75
Size
1.75 oz
Container Size - Adhesives
1.75 oz

Details

Item
Super Weatherstrip Adhesive
Type
Activator
Base Type
Acetone/Isopropanol-Based
Color
Black
Application
Speeds And Ensures Cure
Container Type
Tube
For Use On
Anaerobic Adhesives
Dry Time
30 to 70 sec
Series
SF 7471
Standards
ASTM D-5363 For New Designs, Mil-S-22473E For Existing Designs
On-Part Life
7 day
Item - Primers, Activators, Accelerators and Removers
Primer
Flash Point (F)
17.6 Degrees F
Specific Gravity
0.8
VOC (%)
13.3
For Use on Adhesive Type
Anaerobic Adhesives
For Use With
Anaerobic Adhesives
Viscosity
2 cps
Base
Acetone/Isopropanol
Product Type
Activator
VOC Content Weight Percentage
13.3%
Primary Applications
Speeds Cure
Maximum Application Temperature
59 Degrees F
Cured Color
Green
VOC Content Weight
106 g/L
Primary Application
Speeds Cure
Container Type - Adhesives
Bottle
Dry Time - Primers, Activators, Accelerators and Removers
30 to 70 sec

Description

Primer and Activator, Container Size 1.75 fl oz, Container Type Bottle, Cured Color Green, For Use on Adhesive Type Anaerobic Adhesives, On-Part Life 7 day, Product Type Activator, Specific Gravity 0.80, Series SF 7471, Base Type Acetone/Isopropanol-Based, Flash Point (F) 17.6 Degrees F, Standards ASTM D-5363, MIL-S-22473E, VOC Content Weight 106 g/L, Viscosity 2 cps, Maximum Application Temperature 59 Degrees F, Primary Applications Speeds Cure, Base Acetone/Isopropanol, Dry Time 30 to 70 sec

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.