Zoro Homepage

Professional Super Glue, 0.99 oz, Dries Clear

  • Mfr # 1365882

  • Zoro # G616109675


product price: $11.19
/ea

Key Features

Adhesive Color
Clear
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365882
Zoro #
G616109675
UPC #
79340686243
Country of Origin
Ireland

Dimensions

Size
0.99 oz

Details

Adhesive Color
Clear
Container Type
Bottle
Item
Super Glues

Description

Professional-strength super glue is great for heavy-duty repairs and projects. Instantly bonds a wide variety of materials, including leather, rubber, metal, glass, ceramic, wood and most plastics. Works faster and holds stronger than ordinary adhesives. Screw cap with metal pin ensures clog-free application.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.