Zoro Homepage

Putty, 1 lb Container Size, Can, 3473, Gray

  • Mfr # 219293

  • Zoro # G2551561


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Type
Steel Filled, Non-Slumping, Faster Setting
Size
1 lb
Container Type
Can
Series
3473
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219293
Zoro #
G2551561
UPC #
079340399174
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
16 oz

Details

Item
Putty
Type
Steel Filled, Non-Slumping, Faster Setting
Container Type
Can
Series
3473
Color
Gray
Functional Cure
10 min
Shear Strength
4,600 psi
Application
Metal Repair
Work Life
3 min
Mixing Ratio
1:1
Temp. Range
Up to 200 Degrees F
Full Cure
6 hr
Includes
1-lb Kit, Resin and Hardener
Standards
ASTM D4060, ASTM D638, ASTM D790, ISO 604, 527-2
Product Form
Paste
RoHS Compliant
Yes
Flash Point
249.8 Degrees F (Hardener); Greater Than 199.4 Degrees F (Resin)
Minimum Application Temperature
-22 Degrees F
Product Type
Putty
Base Material
Epoxy
Maximum Application Temperature
200 Degrees F
Patching and Repairing Properties
Non-Sag, Steel Filled System
VOC Content Weight Percentage
1 %
For Use On Surface Material
Aluminum, Bronze, Cast Iron, Concrete, Copper, Stainless Steel, Steel
Working Time
3 min
VOC Content+1
10 g/L
Full Cure Time
6 hr

Description

Putty, Container Type Can, Application Metal Repair, Base Material Epoxy, Color Gray, Container Size 16 oz, Full Cure Time 6 hr, Working Time 3 min, For Use On Surface Material Aluminum, Bronze, Cast Iron, Concrete, Copper, Stainless Steel, Steel, VOC Content 10 g/L, Standards ASTM D4060, ASTM D638, ASTM D790, ISO 604, 527-2, Flash Point 249.8 Degrees F (Hardener); Greater Than 199.4 Degrees F (Resin), Maximum Application Temperature 200 Degrees F, Minimum Application Temperature -22 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.