Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE Re-New White Silicone Kitchen and Bath Caulk Sealant 2.7 oz

  • Mfr # 2158772

  • Zoro # G600535770


product price: $9.49
/ea
Sold in multiples of 6 for $56.94

Key Features

Adhesive Grouping
Caulk
Container Type
Cartridge
Container Size
2.7 Oz.
Full Cure Time
24 Hours
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2158772
Zoro #
G600535770
UPC #
79340651234
Country of Origin
Germany

Dimensions

Container Size
2.7 Oz.

Details

Adhesive Grouping
Caulk
Container Type
Cartridge
Full Cure Time
24 Hours
Color
White
Sealant Base
Silicone
Series
Re-New

Description

RE-NEW Damaged caulk in your kitchen area or bathroom can unfortunately have long-lasting impacts. Instead, try the right kind of long-lasting results that come with the quick and simple use of GE RE-NEW Sealant in no time at all! Renew and refresh your space by cleaning the existing caulk with a damp cloth (or use mold cleaning, if necessary), then apply RE-NEW on top of it with a gentle squeeze. This smoothing tool is flexible, waterproof, and leaves a professional, perfect finish, every time. 2.7oz


  • • PROFESSIONAL RESULTS: A go-to solution for repairing ugly-looking caulk in your kitchen or bathroom
  • • APPLY OVER EXISTING SEALANT: No removal of old/existing sealant; simply pass over it with RE-NEW
  • • LONG LASTING, CLEAN FINISH: Specialty silicone sealant resists both mold and mildew once properly applied (and repels/prevents new mold from growing)
  • • EASY TO USE: Designed with an integrated, auto-smoothing applicator
  • • WATER CLEAN UP: Forgiving formula allows for easy clean up with water if corrections are needed
  • • Triple protection mold resistance repels, kills and prevents mold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.