50 gal Square Recycle Receptacle, Flat with Top Opening, Red, Cardboard, 1 Openings (Discontinued)
- Mfr # 2076398
- Zoro # G4053388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2076398
Zoro #
G4053388
UPC #
893086008028
Country of Origin
United States
Dimensions
Width
40"
Height
40 in
Width/Diameter
11 in
Depth
11 in
Details
Trash Container Capacity
50 gal
Material
Cardboard
For Use With
Loctite Anaerobic Bottles and Tubes
Number of Openings
1
Top Design
Open Top
Total Capacity
50 gal
Recycling Material
Bottles/Plastic
Includes
Prepaid Ups Shipping Label, Zip Tie, Plastic Liner
Primary Container Color
Red
Symbol
TerraCycle
Item
Recycle Receptacle
Color
Red
Shape
Rectangular
Container Shape
Square
Material Grouping
Cardboard
Specific Container Material
Cardboard
Mobility
Stationary
For Recyclable Material
Bottle, Plastic
Top Type
Flat with Top Opening
Container Product Grouping
Recycling Collection Box
Description
Recycling Collection Box, For Recyclable Material Bottle, Plastic, Trash Container Capacity 50 gal, Top Type Flat with Top Opening, Number of Openings 1, Total Capacity 50 gal, Color Red, Container Shape Square, Height 40 in, Width/Diameter 11 in, Depth 11 in, Material Grouping Cardboard, Specific Container Material Cardboard, Mobility Stationary, For Use With Loctite Anaerobic Bottles and Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.