Pipe Thread Sealant 0.3 fl oz, Bottle, 554, Red, Liquid

  • Mfr # 231643

  • Zoro # G3407485


product price: $23.15
/ea

Key Features

Container Size
0.3 fl oz
Container Type
Bottle
Color
Red
Chemical Base
Methyl Methacrylate
Series
554
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231643
Zoro #
G3407485
UPC #
079340258822
Country of Origin
United States

Dimensions

Container Size
0.3 fl oz
Size
10 mL

Details

Item
Pipe Thread Sealant
Container Type
Bottle
Color
Red
Chemical Base
Methyl Methacrylate
Series
554
Product Form
Liquid
Begins to Harden
Not Specified
Standards
ISO 10964, ISO 8302
Chemical Type
Methacrylate Ester
Performance Temp. Range
-65 Degrees to 300 Degrees F
Specific Gravity
1.11
Flash Point
199 Degrees F
For Use With
Primer 7088, 7649, or 7471
Application Temp. Range
72 Degrees F
Includes
Chemical Processing, Metal and Fiber Plants, Paper Processing Plants, Waste Treatment Facilities and Textile Industries
Application
Apply on HVAC Threaded Fittings and Pipes Up to 3 in Diameter
Gas Pressure Range
10,000 psi
Strength
High
Viscosity
2,500cP
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Viscosity
3,500 cps
Maximum Application Temperature
149 Degrees C
Maximum Operating Temperature
300 Degrees F
Minimum Viscosity
1,500 cps
Application Method
Brush
For Material Type
Steel
Minimum Operating Temperature
-65 Degrees F
VOC Content
12.34 g/L
Clean Up Method
Loctite Solvent
Cure Type
Anaerobic
Specific Sealing Application
For Refrigeration
Industry Application
Chemical Processing, Metal and Fiber Plants, Paper Processing Plants, Waste Treatment Facilities and Textile Industries
Mixing Required
No
Maximum Operating Pressure for Liquids
10,000 psi
Full Cure Time
1 day
Compatible Primer Series
7088, 7471, 7649
Non-Hardening
Yes

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 554, Container Size 0.3 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Color Red, For Material Type Steel, Specific Sealing Application For Refrigeration, Standards ISO 10964, ISO 8302, Application Method Brush, Chemical Base Methyl Methacrylate, Clean Up Method Loctite Solvent, Compatible Primer Series 7088, 7471, 7649

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.