Zoro Homepage

Repair Putty Kit, Industrial Maintenance

  • Mfr # 2985301

  • Zoro # G213343199


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Flexural Strength
300 psi
Wrap Size
2 in W x 6 ft L
Maximum Line Pressure
300 psi
Water Activated
Yes
Minimum Operating Temperature
-49 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2985301
Zoro #
G213343199
UPC #
079340018242
Country of Origin
United States

Dimensions

Wrap Size
2 in W x 6 ft L
For Minimum Pipe Size
1/8 in
For Maximum Pipe Size
2 in

Details

Item
Repair Putty Kit
Flexural Strength
300 psi
Maximum Line Pressure
300 psi
Water Activated
Yes
Minimum Operating Temperature
-49 Degrees F
Full Cure Time
40 min
Tensile Strength
300 psi
For Material Type
Clay, Concrete, Copper, FRP, PVC, Rubber, Stainless Steel, Steel
Includes
Alcohol Wipe, Compression Film, Gloves, Sandpaper, Sealing Tape
Compression Strength
300 psi
For Location
Indoor, Outdoor
Repair Product Type
Repair Putty Kit
Material
Urethane-Impregnated Fiberglass
Standards
BS 6920, NSF 61
Maximum Operating Temperature
250 Degrees F
Application
Industrial Maintenance
Color
Black

Description

Repair Putty Kit, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1/8 in, Full Cure Time 40 min, Material Urethane-Impregnated Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Putty Kit, Wrap Size 2 in W x 6 ft L, For Material Type Clay, Concrete, Copper, FRP, PVC, Rubber, Stainless Steel, Steel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -49 Degrees F, Standards BS 6920, NSF 61, Application Industrial Maintenance, Color Black

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.