Zoro Homepage

Retaining Compound Green 50 ml.

  • Mfr # 442-1835201

  • Zoro # G516325878


product price: $78.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-1835201
Zoro #
G516325878
UPC #
-
Country of Origin
China

Description

Features Allows relaxed machining tolerances, and replaces clamp rings, set screws, and snap rings High strength, high viscosity room temperature curing adhesive Recommended for retaining shafts, gears, pulleys and similar cylindrical parts Used to join fitted cylindrical parts Specification Capacity Volume - 50 ml. Packing Type - Bottle Color - Green Gap Fill - 0.015 in Max Shear Strength - 4000 psi Temperature Range - -65.0 Degrees F Min, 300.0 Degrees F Max Fix Cure Time at Temp. - 10 min at 77 Degrees F Full Cure Time at Temp. - 24 h at 77 Degrees F Curing Method - Anaerobic Physical Form - Liquid Item Weight - 0.22 lbs. Applications - Bearing, Fan, Joint Odor/Scent - Mild Resistance - Brake Fluid, Motor Oil, Unleaded Gasoline

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.