Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTV Silicone 598 High Performance Black 300ml Cartridge

  • Mfr # 495074

  • Zoro # G012510334


product price: $34.69
/ea
Sold in multiples of 10 for $346.90

Key Features

Container Size
300 ml
Color
Black
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495074
Zoro #
G012510334
UPC #
-
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Color
Black
Material
Silicone

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.