Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Protectant Color Guard, Blu, 14.5oz

  • Mfr # 338127

  • Zoro # G2324445


product price: $30.49
/ea

Key Features

Size
14.5 fl oz
VOC Content
0.74 g/L
Standards
USDA
For Use With
Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood
Dry Time
4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338127
Zoro #
G2324445
UPC #
079340349827
Country of Origin
United States

Dimensions

Size
14.5 fl oz
Container Size
14.5 oz

Details

Item
Rubber Protectant Color Guard
Color
Blue
VOC Content
0.74 g/L
Standards
USDA
For Use With
Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood
Dry Time
4 hr
Application Temperature
-30 Degrees to 200 Degrees F
Application Method
Brush, Dip, Spray
Coverage Area
180 sq ft/gal
Maximum Application Temperature
200 Degrees F
For Use On
Battery Terminals, Electrical Connections, Emergency Handles, Expanded Metal, Lab Tongs, Pipe Hangers, Rope Ends, Sheet Metal, Site Rods (Mining), Sling Hardware, Synthetic Slings, Tools, Transom Bars, Valve Handles
Resin Type
Solvent
Dry Time to Recoat
4 hr
Coating Type
Synthetic Rubber Coating
Base Type
Solvent
Dielectric Strength
11.8 kV/mm
Surface Material
Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood
Sub Brand
Colorguard
Rubber Item Type
Coating
Surface Texture
Smooth
Primer Required
Yes
Product Form
Liquid
Cure Time
24 hr
Minimum Application Temperature
-30 Degrees F
Resistance Properties
Chemical Resistant

Description

Rubber Protectant Color Guard, VOC Content 0.74 g/L, Size 14.5 fl oz, Blue, Dry Time 4 hr, Dielectric Strength 11.8 kV/mm, Application Temperature -30 Degrees to 200 Degrees F, For Use With Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood, Standards USDA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.