Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Protectant Color Guard, Blue, 1 gal

  • Mfr # 338128

  • Zoro # G1837631


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Application Temperature
-30 Degrees to 200 Degrees F
Dry Time
4 hr
Standards
USDA
VOC Content
0.74 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338128
Zoro #
G1837631
UPC #
079340349834
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Rubber Protectant Color Guard
Color
Blue
Application Temperature
-30 Degrees to 200 Degrees F
Dry Time
4 hr
Standards
USDA
VOC Content
0.74 g/L
For Use With
Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood
Application Method
Brush, Dip, Spray
Dielectric Strength
11.8 kV/mm
Surface Material
Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood
Maximum Application Temperature
200 Degrees F
Primer Required
Yes
Coverage Area
180 sq ft/gal
Minimum Application Temperature
-30 Degrees F
Dry Time to Recoat
4 hr
Resin Type
Solvent
Coating Type
Synthetic Rubber Coating
Resistance Properties
Chemical Resistant
Cure Time
24 hr
Rubber Item Type
Coating
Surface Texture
Smooth
Product Form
Liquid
Sub Brand
Colorguard
Base Type
Solvent
For Use On
Battery Terminals, Electrical Connections, Emergency Handles, Expanded Metal, Lab Tongs, Pipe Hangers, Rope Ends, Sheet Metal, Site Rods (Mining), Sling Hardware, Synthetic Slings, Tools, Transom Bars, Valve Handles

Description

Rubber Protectant Color Guard, VOC Content 0.74 g/L, Size 1 gal, Blue, Dry Time 4 hr, Dielectric Strength 11.8 kV/mm, Application Temperature -30 Degrees to 200 Degrees F, For Use With Concrete, Epoxy Glass, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood, Standards USDA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.