Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 300 mL, Blue, Temp Range -65 to 500 Degrees F

  • Mfr # 270639

  • Zoro # G3454157


product price: $31.45
/ea

Key Features

Application
Coat Pre-cut Gaskets for Increased Reliability
Color
Blue
Temp. Range
-65 to 500 Degrees F
Type
Shrink-Resistant, Coats Precut Gaskets
Full Cure
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270639
Zoro #
G3454157
UPC #
079340305335
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz

Details

Application
Coat Pre-cut Gaskets for Increased Reliability
Color
Blue
Temp. Range
-65 to 500 Degrees F
Item
Gasket Sealant
Type
Shrink-Resistant, Coats Precut Gaskets
Full Cure
24 hr
Begins to Harden
10 min
Specific Gravity
1.04 @ 20 Degrees C
Flash Point
199.4 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Container Type
Cartridge
Series
SI 5015
Chemical Base
Acetoxy Silicone
Resistance Properties
High-Temperature Resistant, Sensor Safe
Hardness
Shore A25
Full Cure Time
1 day
Sensor Safe
Yes
Sealant Type
Gasket Sealant
Specific Sealing Application
Gasket Dressing
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-65 Degrees F
Product Form
Paste
Cure Type
Room Temperature
Non-Hardening
Yes
Working Time
10 min
For Fluid Type
Alcohol, Anti-Freeze Solution, Automotive Fluids
Storage Requirements
8 Degrees to 21 Degrees C

Description

Gasket Sealant, Color Blue, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 5015, Working Time 10 min, Product Form Paste, For Fluid Type Alcohol, Anti-Freeze Solution, Automotive Fluids, Resistance Properties High-Temperature Resistant, Sensor Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.