Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F

  • Mfr # 270642

  • Zoro # G2637117


product price: $11.75
/ea

Key Features

Application
Coat Pre-cut Gaskets for Increased Reliability
Color
Blue
Temp. Range
-65 to 500 Degrees F
Type
Shrink-Resistant, Coats Precut Gaskets
Full Cure
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270642
Zoro #
G2637117
UPC #
079340305601
Country of Origin
United States

Dimensions

Size
80 mL
Container Size
2.71 fl oz

Details

Application
Coat Pre-cut Gaskets for Increased Reliability
Color
Blue
Temp. Range
-65 to 500 Degrees F
Item
Gasket Sealant
Type
Shrink-Resistant, Coats Precut Gaskets
Full Cure
24 hr
Begins to Harden
10 min
Specific Gravity
1.04 @ 20 Degrees C
Flash Point
199.4 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Chemical Base
Acetoxy Silicone
Characteristics
Flexible,No Mix
Container Type
Tube
Series
SI 5015
Sensor Safe
Yes
Non-Hardening
Yes
Specific Sealing Application
Gasket Dressing
Hardness
Shore A25
Full Cure Time
1 day
For Fluid Type
Alcohol, Anti-Freeze Solution, Automotive Fluids
Cure Type
Room Temperature
Resistance Properties
High-Temperature Resistant, Sensor Safe
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Operating Temperature
500 Degrees F
Sealant Type
Gasket Sealant
Working Time
10 min
Minimum Operating Temperature
-65 Degrees F
Product Form
Paste
Specific gravity
1.04 kg/m3
Number of components
1 Part

Description

Gasket Sealant, Color Blue, Container Size 2.71 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 5015, Working Time 10 min, Product Form Paste, For Fluid Type Alcohol, Anti-Freeze Solution, Automotive Fluids, Resistance Properties High-Temperature Resistant, Sensor Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.