Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Gasket Sealant, 190 mL, White

  • Mfr # 2637003

  • Zoro # G004845192


product price: $40.91
/ea

Key Features

Application
Coating, Potting, Sealing
Color
White
Size
190 mL
Type
Silicone
Full Cure
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2637003
Zoro #
G004845192
UPC #
79340014398
Country of Origin
United States

Dimensions

Size
190 mL
Container Size
6.42 fl oz

Details

Application
Coating, Potting, Sealing
Color
White
Item
Gasket Sealant
Type
Silicone
Full Cure
24 hr
Flash Point
199.4 Degrees F
Viscosity
Thixotropic Paste
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, CFIA Listed, OSHA 29 CFR 1910.1200, TSCA
Specific Gravity
1.01 @ 20 Degrees C
Chemical Base
Acetoxy Silicone
Tensile Strength
215 psi
VOC Content
40 g/L
Characteristics
Bonds and Seals to Most Surfaces, Does Not Harden, Shrink, or Crack, No Mix Required, Resists Aging, Weathering, and Thermal Cycling, Room Temperature Vulcanizing Cure, Thixotropic to Reduce Product Migration, Withstands UV Light and Ozone
Container Type
Pressurized Can with Trigger
Series
SI 594
Resistance Properties
Ozone Resistant, UV Resistant
Full Cure Time
1 day
Cure Type
Room Temperature
VOC Content Weight Percentage
3.90%
Working Time
30 min
Sensor Safe
No
Product Form
Paste
Specific Sealing Application
Potting, Coating or Sealing
Sealant Type
Gasket Sealant
For Fluid Type
Automotive Fluids, Ethylene Glycol, Lubricating Oil or Grease, Water
Non-Toxic
Yes
Maximum Operating Temperature
450 Degrees F
For Material Type
Glass and Fiberglass, Metal, Rubber
Hardness
Shore A18
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
8 Degrees to 21 Degrees C
Non-Hardening
Yes
Maximum Application Temperature
450 Degrees F
Minimum Application Temperature
-65 Degrees F

Description

Gasket Sealant, Color White, Container Size 6.42 fl oz, Container Type Pressurized Can with Trigger, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 594, Working Time 30 min, Product Form Paste, For Fluid Type Automotive Fluids, Ethylene Glycol, Lubricating Oil or Grease, Water, For Material Type Glass and Fiberglass, Metal, Rubber, Resistance Properties Ozone Resistant, UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.