Zoro Homepage

Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F

  • Mfr # 1540591

  • Zoro # G4220982


product price: $53.89
/ea

Key Features

Application
Seal Threaded Hose Connections, Waterproof and Protect Electrical Terminals and Wiring. Gaskets, Threaded and Hose Onnections, Weatherstripping, Rear Axle Assembly, Filter Line Connections, Terminal Protector, Tubeless Tire Beads, Weatherstripping.
Color
Red
Size
1 pt
Substrates
Seal Or Bond Rubber, Cork, Felt, Paper, and Metal Gaskets.
Temp. Range
-65 to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540591
Zoro #
G4220982
UPC #
079340001299
Country of Origin
United States

Dimensions

Size
1 pt
Container Size
19.22 fl oz

Details

Application
Seal Threaded Hose Connections, Waterproof and Protect Electrical Terminals and Wiring. Gaskets, Threaded and Hose Onnections, Weatherstripping, Rear Axle Assembly, Filter Line Connections, Terminal Protector, Tubeless Tire Beads, Weatherstripping.
Color
Red
Substrates
Seal Or Bond Rubber, Cork, Felt, Paper, and Metal Gaskets.
Temp. Range
-65 to 500 Degrees F
Sealant Container
Can
Item
Gasket Sealant
Type
Solvent Based
Full Cure
5 min
Begins to Harden
Not Specified
Flash Point
32 Degrees F
Characteristics
Viscous Liquid With Solvent Odor and Blend Of Elastomers and Resins Is Brushable and Dries Quickly to A High Tacky Film.
Viscosity
420/650 Thixotropic
Specific Gravity
0.87
Container Type
Can
Standards
California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
VOC Content
165 g/L
Full Cure Time
5 min
Resistance Properties
Water Resistant
Minimum Operating Temperature
-65 Degrees F
Specific Sealing Application
Weather Stripping
Maximum Operating Temperature
500 Degrees F
Sealant Type
Gasket Sealant
For Material Type
Cork, Felt, Metal, Paper, Rubber
Minimum Viscosity
420 cps
Series
MR 5009
Product Form
Liquid
Storage Requirements
49 Degrees C
Maximum Viscosity
650 cps
For Fluid Type
Water

Description

Gasket Sealant, Color Red, Container Size 19.22 fl oz, Container Type Can, Full Cure Time 5 min, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series MR 5009, Product Form Liquid, For Fluid Type Water, For Material Type Cork, Felt, Metal, Paper, Rubber, Resistance Properties Water Resistant, Standards California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.