Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Stripped Thread Repair Kit, 12.9mL, Gray Form-A-Thread 236382

Stripped Thread Repair Kit, 12.9mL, Gray Form-A-Thread (Discontinued)

  • Mfr # 236382
  • Zoro # G2506506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236382
Zoro #
G2506506
UPC #
079340286542
Country of Origin
United States

Dimensions

Size
12.9mL

Details

Item
Stripped Thread Repair Kit
Color
Gray
Flexural Strength
Not Specified
Compression
Not Specified
Full Cure
Not Specified
Tensile Strength
Not Specified
Includes
3.5 mL Bottle Release Agent, 4.7 mL Syringe #1 Repair Compound, 4.7 mL Syringe #2 Repair Compound, Spatula
Performance Temp. Range
Up to 300 Degrees F
Dielectric Strength
Not Specified
Line Pressure
Not Specified
Material
Dimethacrylate Ester
Application
Repair Stripped Metal Threaded Assemblies
Maximum Operating Temperature
300 Degrees F
For Material Type
Metal, Wood
Full Cure Time
30 min

Description

Stripped Thread Repair Kit, Full Cure Time 30 min, Material Dimethacrylate Ester, For Material Type Metal, Wood, Maximum Operating Temperature 300 Degrees F, Application Repair Stripped Metal Threaded Assemblies, Color Gray, Flexural Strength Not Specified, Includes 3.5 mL Bottle Release Agent, 4.7 mL Syringe #1 Repair Compound, 4.7 mL Syringe #2 Repair Compound, Spatula, Tensile Strength Not Specified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.