Shop LOCTITE

Structural adhesive

  • Mfr # 398426

  • Zoro # G424175978


product price: 
$
30.15
/ea

Key Features

Minimum Viscosity
8,000 cps
Non-Sagging
Yes
Total Container Size
50 mL
Application Method
No Specialized Application
For Gap Fill
For Gap Fill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
398426
Zoro #
G424175978
UPC #
079340830011
Country of Origin
United States
Minimum Viscosity
8,000 cps
Non-Sagging
Yes
Item
Structural adhesive
Application Method
No Specialized Application
For Gap Fill
For Gap Fill
Resin Type
Acrylic
Cure Method
Moisture
Tensile Strength - Maximum
2,100 psi
Includes Applicator
No Applicator Included
Standards
OJ 13.02.2003, OSHA 29 CFR 1910.1200, RoHS
Gap Fill
9.52 mm
Product Type
Acrylic Structural Adhesive
Color
Off-White
Included Components
Resin and Hardener
Mixing Ratio
1 : 1
Solvent-Free Formula
Not Solvent-Free
Series
AA H3000
Hardener Color
Tan
Tensile Strength - Minimum
1,900 psi
Adhesive Consistency
Paste
Shear Strength
1,900 psi
For Marine Applications
Not Specified Marine Grade
Resin Color
Off-White
Primary Application
General Purpose Bonding & Repair
Container Type
Cartridge
Features
Room Temperature Cure
Maximum Viscosity
85,000 cps
Materials Bonded
ABS, Acrylic, Polymer, Polycarbonate, PVC, Stainless Steel
Minimum Application Temperature
60 Degrees F
Peel Strength
20 lb/in
Includes
Part A (IDH 702095), Part B (IDH 702096)
Maximum Application Temperature
180 Degrees F
Resistance Properties
Heat-Resistant, Moisture-Resistant, Temperature-Resistant, UV-Resistant, Water-Resistant
Functional Cure
15 min
Interior/Exterior
Interior/Exterior
Minimum Performance Temperature
-65 Degrees F
Maximum Performance Temperature
180 Degrees F

Description

Structural adhesive, Container Type Cartridge, Coverage Not Applicable, Cure Method Moisture, Features Room Temperature Cure, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded ABS, Acrylic, Polymer, Polycarbonate, PVC, Stainless Steel, Working Time Not Applicable, Maximum Application Temperature 180 Degrees F, Maximum Performance Temperature 180 Degrees F, Resin Type Acrylic

Ratings & reviews