Zoro Homepage

Structural Adhesive, AA 3953 Series, Translucent, 0.85 oz., Syringe, Not Applicable Mix Ratio

  • Mfr # 2298717

  • Zoro # G311327459


product price: $69.29
/ea

Key Features

Color
Translucent
Container Size
0.85 oz.
Container Type
Syringe
Working Time
5 sec
Series
AA 3953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2298717
Zoro #
G311327459
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.85 oz.

Details

Item
Structural Adhesive
Color
Translucent
Container Type
Syringe
Working Time
5 sec
Series
AA 3953
For Use With
LOCTITE CL32 Handheld Light Source, LOCTITE CL40 LED Spot Quad Controller with Light Sources, Mfr. No. 2182207, Mfr. No. 2182210, Mfr. No. 2804936, Mfr. No. 2804937, Mfr. No. 2804938
Product Form
Liquid
Resin Type
Acrylic
Coverage
Dependent on Substrate
Primary Applications
ABS, Acrylic, HDPE, Polycarbonate, PP, PVC, Thermoset Rubbers, TPEs
Non-Sagging
No
Materials Bonded
ABS, Acrylic, HDPE, Polycarbonate, PP, PVC, Thermoset Rubber, TPE
Cure Method
UV
Full Cure Time
30 seconds
Hardness at Full Cure
56 Shore D
Cured Color
Clear
Total Volume
25 mL
Maximum Performance Temperature
300 Degrees F
Maximum Application Temperature
100 Degrees F
Standards
ISO 10993

Description

UV Curable Adhesive, Container Type Syringe, Coverage Dependent on Substrate, Cure Method UV, Cured Color Clear, For Use With LOCTITE CL32 Handheld Light Source, LOCTITE CL40 LED Spot Quad Controller with Light Sources, Mfr. No. 2182207, Mfr. No. 2182210, Mfr. No. 2804936, Mfr. No. 2804937, Mfr. No. 2804938, Materials Bonded ABS, Acrylic, HDPE, Polycarbonate, PP, PVC, Thermoset Rubber, TPE, Working Time 5 sec, Maximum Application Temperature 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.