Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Adhesive, AA H8006 Series, Dual-Cartridge, 10:1 Mix Ratio

  • Mfr # 2340592

  • Zoro # G410474825


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Container Type
Dual-Cartridge
Mixing Ratio
10:1
Working Time
10 min
Series
AA H8006
For Use With
Mfr. No. 1032026, Mfr. No. 1053262, Mfr. No. 1098256, Mfr. No. 243335, Mfr. No. 606052, Mfr. No. 720173, Mfr. No. 720174, Mfr. No. 720177, Mfr. No. 720222, Mfr. No. 720226, Mfr. No. 773794, Mfr. No. 804261, Mfr. No. 848088, Mfr. No. 874905, Mfr. No. 875472, Mfr. No. 918088, Mfr. No. 98367, Mfr. No. 98672, Mfr. No. 989518, Mix Nozzles for Type C Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340592
Zoro #
G410474825
UPC #
-
Country of Origin
United States

Details

Item
Structural Adhesive
Container Type
Dual-Cartridge
Mixing Ratio
10:1
Working Time
10 min
Series
AA H8006
For Use With
Mfr. No. 1032026, Mfr. No. 1053262, Mfr. No. 1098256, Mfr. No. 243335, Mfr. No. 606052, Mfr. No. 720173, Mfr. No. 720174, Mfr. No. 720177, Mfr. No. 720222, Mfr. No. 720226, Mfr. No. 773794, Mfr. No. 804261, Mfr. No. 848088, Mfr. No. 874905, Mfr. No. 875472, Mfr. No. 918088, Mfr. No. 98367, Mfr. No. 98672, Mfr. No. 989518, Mix Nozzles for Type C Cartridges
Coverage
Dependent on Substrate
Included Components
Resin and Hardener
Cured Color
Green
Alternate Product Name
LOCTITE
Total Volume
490 mL
Materials Bonded
Composite, Metal, Plastic
Primary Applications
General Purpose
Maximum Application Temperature
70 Degrees F
Maximum Performance Temperature
248 Degrees F
Hardness at Full Cure
67 Shore D
Resin Color
Amber
Non-Sagging
Yes
Cure Method
Ambient
Full Cure Time
72 hrs
Hardener Color
Blue

Description

Structural Adhesive, Container Type Dual-Cartridge, Coverage Dependent on Substrate, Cure Method Ambient, Cured Color Green, For Use With Mfr. No. 1032026, Mfr. No. 1053262, Mfr. No. 1098256, Mfr. No. 243335, Mfr. No. 606052, Mfr. No. 720173, Mfr. No. 720174, Mfr. No. 720177, Mfr. No. 720222, Mfr. No. 720226, Mfr. No. 773794, Mfr. No. 804261, Mfr. No. 848088, Mfr. No. 874905, Mfr. No. 875472, Mfr. No. 918088, Mfr. No. 98367, Mfr. No. 98672, Mfr. No. 989518, Mix Nozzles for Type C Cartridges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.