Zoro Homepage
This item is Discontinued.
Loctite Structural Adhesive, HY 4060 Series, Gray, Syringe, 1:1 Mix Ratio, 5 min Functional Cure 2267079

Structural Adhesive, HY 4060 Series, Gray, Syringe, 1:1 Mix Ratio, 5 min Functional Cure (Discontinued)

  • Mfr # 2267079
  • Zoro # G3375333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267079
Zoro #
G3375333
UPC #
079340011892
Country of Origin
Ireland

Dimensions

Size
0.8 oz

Details

Item
Structural Adhesive
Type
Multipurpose
Application
Bonding
Color
Gray
For Use On
and rubbers., Metals, plastics
Container Type
Syringe
Functional Cure
5 min
Full Cure
24 hr
Mixing Ratio
1:1
Shear Strength
2,420 psi
Working Time
5 min
Series
HY 4060
Viscosity
Gel
Curing Time
5 min.
Work Life
5 min
Material
Cyanoacrylate
Bonding Range
1 to 5 min.
Begins to Harden
4 min.
Epoxy Color
Gray
Tensile Strength
1,025 psi
VOC Content
17.40g/L
Materials Bonded
Metal, Plastic, Rubber
Standards
ISO 11359-2, ISO 4587, ISO 527-3, ISO 868
Resin Type
Acrylic
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Structural Adhesive
Features
Temperature Resistant, Moisture Resistant, Ready to Use
Consistency
Thick Liquid
Color Family
Gray
Max Visc and Text Consistency
40,000 cps
Minimum Viscosity
4,000 cps
Secondary Compatible Materials
Metals, Plastics, Rubber
Working Time Range
1 min to 10 min
VOC Content Range
Over 10 g/L
Total Volume
0.8 fl oz
Cure Method
Ambient
Hardness at Full Cure
65 to 69 Shore D
Water Resistance
Not Water-Resistant
Alternate Product Name
HY 4060 GY
Primary Applications
General Purpose
Hardener Color
White
Maximum Viscosity
40,000 cps
Low Odor
No
Primary Application
For General Purpose
Resin Color
Black
Brand & Series
LOCTITE HY 4060 GY
Interior/Exterior
Interior Only
VOC Content Weight Percentage
1.59%
Shear Strength Range
2001 to 3000 psi
Full Cure Time
24 hr
Included Components
Resin and Hardener
Cured Color
Gray
Non-Sagging
No
Marine Grade
No
VOC Content Weight
17.4 g/L
Container Type - Adhesives
Dual-Cartridge

Description

Acrylic Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color Gray, Features Temperature Resistant, Moisture Resistant, Ready to Use, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, Plastic, Rubber, VOC Content Weight 17.4 g/L, VOC Content Weight Percentage 1.59 Percent, Water Resistance Not Water-Resistant, Working Time 5 min, Resin Type Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.