Zoro Homepage

Super Glue, Brush, 5g

  • Mfr # 1365734

  • Zoro # G4436796


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Color
Clear
Weight
19 oz
Application Method
Brush
Capacity
0.17 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365734
Zoro #
G4436796
UPC #
079340686168
Country of Origin
Ireland

Details

Item
Glue
Color
Clear
Weight
19 oz
Application Method
Brush
Capacity
0.17 oz

Description

Super Glue,Brush,5g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.