Zoro Homepage

Super Glue, Professional Series, Clear, .71 fl oz., Bottle

  • Mfr # 1365882

  • Zoro # G300465018


product price: $7.89
/ea
Sold in multiples of 4 for $31.56

Key Features

Container Size
.71 fl oz.
Container Type
Bottle
Color
Clear
Series
Professional
Flammable/Non Flammable
Non Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365882
Zoro #
G300465018
UPC #
79340686243
Country of Origin
Ireland

Dimensions

Container Size
.71 fl oz.
Size
.71 fl oz.

Details

Item
Super Glue
Container Type
Bottle
Color
Clear
Series
Professional
Flammable/Non Flammable
Non Flammable
Product Form
Liquid

Description

Loctite Super Glue Professional has proven superior performance over ordinary super glues for strong, invisible repairs. Specially formulated to fix any breaks around the home or office, this ethyl cyanoacrylate super glue works faster and holds stronger on more surfaces than ordinary adhesives thanks to a patented additive. The liquid formula works well on a variety of porous and non-porous surfaces for close-fitting repairs. Great for heavy-duty DIY projects, Loctite Super Glue Professional's super strength formula can be used to repair figurines, costume jewelry, cameras, toys, metal car parts, wiper blades, rubber seals and O-rings. This unique liquid formula dries clear and colorless without clamping and resists moisture, most chemicals, and freezing temperatures. The pinpoint nozzle allows for precise application and features a clog-free pin cap to prevent dripping and oozing. Loctite Super Glue Professional sets in 15-30 seconds and bonds to a variety of substrates including: leather, cork, paper, cardboard, wood, chipboard, fabric, metal, ceramic, rubber and hard plastics such as acrylic, polycarbonate, polystyrene and PVC. Does not bond to Polyethylene (PE), polypropylene (PP), polytetrafluoroethylene (PTFE), silicone or foam rubber, polystyrene foams, glass, or pure bone china.


  • • Superior Performance: Heavy-duty cyanoacrylate super glue works faster and holds stronger on more surfaces than ordinary adhesives
  • • Fast and Easy: Super strength formula sets in 15-30 seconds with no clamping required
  • • Maixmum Control: Features an extra-long, pinpoint nozzle for precise application with a patented quick-open/lock-closed cap to prevent spillage, clogging and buildup
  • • Versatile: Works well on a variety of porous and non-porous surfaces including leather, china, wood, rubber, metal, paper, ceramic, hard plastics and more
  • • Invisible Repairs: Super glue liquid formula sets quickly and dries transparent for office, home, hobby, and crafting projects

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.