Zoro Homepage

Surface Protective Coating, PC 9313 Series, Gray, Pail, 2:1 Mix Ratio, 6 hr Functional Cure

  • Mfr # 1327836

  • Zoro # G411327410


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Container Type
Pail
Functional Cure
6 hr
Mixing Ratio
2:1
Working Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1327836
Zoro #
G411327410
UPC #
-
Country of Origin
United States

Details

Item
Surface Protective Coating
Color
Gray
Container Type
Pail
Functional Cure
6 hr
Mixing Ratio
2:1
Working Time
30 min
Series
PC 9313
Coverage
8.8 sq ft
Application Method
Trowel
Number of Components
2
Base Type
Solvent
Resin Type
Epoxy
Finish
Smooth
Exposure Conditions
Mild
For Use With
Metal
Application Time
30 min
Resistance Properties
Impact Resistant, Non- Shrinking, Wear Resistant
Maximum Application Temperature
250 Degrees F
Formulation
Epoxy
Series Number
9313
Minimum Application Temperature
-20 Degrees F
Activator Properties
High Temperature, Low Temperature
Surface Texture
Smooth
Cure Time
1 week
Features
Cures to Ceramic Hardness - Resists Sliding Abrasive Wear, Offers the Wear Resistance Properties of an Epoxy Along with Impact Resistance, Renews Worn Surfaces Fast - Reduces Downtime, Trowelable, Won't Sag or Shrink - Conforms to Overhead and Irregular Surfaces, Application Versatility
Maximum Performance Temperature
250 Degrees F
Total Volume
25 lb
Cure Method
Ambient
Cured Color
Gray
Alternate Product Name
Nordbak Wear Prevention Coating
Non-Sagging
Yes
Full Cure Time
6 hr
Primary Applications
Metals
Standards
ASTM D2440, ASTM D695
Hardness at Full Cure
85 Shore D
Included Components
Resin and Hardener
Materials Bonded
Metal
Hardener Color
Dark Gray
Resin Color
Gray

Description

Surface Protective Coating, Container Type Pail, Coverage 8.8 sq ft, Cure Method Ambient, Cured Color Gray, Features Cures to Ceramic Hardness - Resists Sliding Abrasive Wear, Offers the Wear Resistance Properties of an Epoxy Along with Impact Resistance, Renews Worn Surfaces Fast - Reduces Downtime, Trowelable, Won't Sag or Shrink - Conforms to Overhead and Irregular Surfaces, Application Versatility, For Use With Metal, Included Components Resin and Hardener, Materials Bonded Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.