Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
677280
Zoro #
G1318003
UPC #
079340981928
Country of Origin
United States
Details
Item
Syringe Plunger
Application
Use with Any 10 mL Syringe
Material
Plastic
For Use With
10 mL Syringes
Color
Yellow
Type
Manual
Characteristics
Plastic
Actuation
Manual
Product Type
Syringe Plunger
Compatible Mfr Part Number
231339, 231342, 231344, 231346, 231525, 92339
UV Resistant Body
No
Description
Syringe Plunger, Compatible Grainger Part Number 2VFG9, 4YRW9, Actuation Manual, Color Yellow, Compatible Mfr Part Number 231339, 231342, 231344, 231346, 231525, 92339, For Use With 10 mL Syringes, Material Plastic, UV Resistant Body No, Product Type Syringe Plunger, Application Use with Any 10 mL Syringe, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.