Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Syringe Plunger, - Mixing Ratio, 3 PK 739983

Syringe Plunger, - Mixing Ratio, 3 PK (Discontinued)

  • Mfr # 739983
  • Zoro # G2361807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
739983
Zoro #
G2361807
UPC #
079340981935
Country of Origin
United States

Details

Item
Syringe Plunger
Application
Use with Any 30 mL Syringe
Material
Plastic
For Use With
30 mL Syringes
Color
Yellow
Type
Manual
Characteristics
Plastic
Product Type
Syringe Plunger
UV Resistant Body
No
Compatible Mfr Part Number
1010341, 1135733, 1212167, 1214249, 1337712, 135298, 135299, 1402562, 146471, 195574, 195893, 223103, 2298393, 2298717, 230184, 232568, 233999, 234691, 235065, 235070, 237036, 237061, 2464890, 2483476, 312050, 312057, 423298, 434088, 434101, 434102, 434105, 434108, 443946, 443949, 444350, 475362, 534429, 675849, 88189, 88299
Actuation
Manual

Description

Syringe Plunger, Compatible Grainger Part Number 2VRJ8, 6JZX0, Actuation Manual, Color Yellow, Compatible Mfr Part Number 1010341, 1135733, 1212167, 1214249, 1337712, 135298, 135299, 1402562, 146471, 195574, 195893, 223103, 2298393, 2298717, 230184, 232568, 233999, 234691, 235065, 235070, 237036, 237061, 2464890, 2483476, 312050, 312057, 423298, 434088, 434101, 434102, 434105, 434108, 443946, 443949, 444350, 475362, 534429, 675849, 88189, 88299, For Use With 30 mL Syringes, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.