Shop LOCTITE

TEROSON MS 9320 SF 2C

  • Mfr # 2820041

  • Zoro # G524176530


product price:  $68.79
/ea

Key Features

Standards
29 CFR 1910.1200, GHS Classification, OSHA HCS 2012, TSCA Listed
Cure Type
Moisture
Overall Width
1 7/8 in
Environment
Indoor/Outdoor
Series
TEROSON(R) MS 9320 SF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2820041
Zoro #
G524176530
UPC #
30079340016508
Country of Origin
Germany

Dimensions

Overall Width
1 7/8 in
Overall Length
8.86 in
Container Size
300 mL

Details

Item
Sealant
Standards
29 CFR 1910.1200, GHS Classification, OSHA HCS 2012, TSCA Listed
Cure Type
Moisture
Environment
Indoor/Outdoor
Series
TEROSON(R) MS 9320 SF
Minimum Application Temperature
59 Degrees F
Elongation
320 %
Flash Point
Not Specified
Resistance Properties
Crack Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Pressure Resistant, Tear Resistant, Ultraviolet Resistant, Vibration Resistant, Water Resistant, Weather Resistant
Sealant Base
Silane-Modified Polymer
Minimum Performance Temperature
-40 Degrees F
Application
Multipurpose
Working Time
5 min
Sealant Properties
Flexible, Moisture Resistant, Nonsagging, Paintable, UV Resistant, Vibration Resistant, Weather Resistant
Color
Black
Finishing Features
Paintable
Joint Compression Expansion Tolerance
Not Specified
Maximum Performance Temperature
194 Degrees F
Container Type
Cartridge
VOC Content Weight
Not Specified
Maximum Application Temperature
104 Degrees F
Maximum Setting Time
70 minutes
For Use On Surface Material
Metals, Painted Surfaces, Plastics
Specific Gravity
1.24

Description

Sealant, Color Black, Application Multipurpose, Container Size 300 mL, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Pressure Resistant, Tear Resistant, Ultraviolet Resistant, Vibration Resistant, Water Resistant, Weather Resistant, Sealant Properties Flexible, Moisture Resistant, Nonsagging, Paintable, UV Resistant, Vibration Resistant, Weather Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.