Zoro Homepage

Thread Sealant 1.69 fl oz, Tube, 5452, Purple, Liquid

  • Mfr # 1265769

  • Zoro # G3473811


product price: $52.89
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Tube
Color
Purple
Chemical Base
Methyl Methacrylate
Series
5452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1265769
Zoro #
G3473811
UPC #
079340438309
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Size
50 mL

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
Purple
Chemical Base
Methyl Methacrylate
Series
5452
Product Form
Liquid
Resistance Properties
Vibration Resistant
Begins to Harden
Not Specified
Application
Used for Hydraulic and Pneumatic Lines, Brake, Transmission Fluid, Pto, and Air Conditioning Fittings, for High-Pressure Fluid Power Systems with Tapered Fittings, Suitable for Large Diameter Pipes
Flash Point
199 Degrees F
Application Temp. Range
72 Degrees F
Specific Gravity
1.15
Chemical Type
Methacrylate Ester
For Use With
Primer 7088 (Mfr. No. 1069258), Primer N (Mfr. No. 21347), Primer T (Mfr. No. 19267)
Viscosity
29,000 to 200,000cP
Performance Temp. Range
-65 Degrees to 300 Degrees F
Gas Pressure Range
10,000 psi
Liquid Pressure Range
10,000 psi
Specific Sealing Application
For Hydraulic Systems
Maximum Operating Pressure for Liquids
10,000 psi
Compatible Primer Series
Primer 7088 (Mfr. No. 1069258), Primer N (Mfr. No. 21347), Primer T (Mfr. No. 19267)
Cure Type
Anaerobic
Maximum Viscosity
40,000 cps
Minimum Viscosity
15,000 cps
Maximum Application Temperature
72 Degrees F
For Material Type
Steel
Minimum Operating Temperature
-65 Degrees F
Mixing Required
No
Shear Strength
246 psi
VOC Content Weight Percentage
0.24%
Standards
ISO 10123, ISO 10964
Application Method
Brush
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Operating Temperature
300 Degrees F

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 5452, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Color Purple, For Material Type Steel, Specific Sealing Application For Hydraulic Systems, Standards ISO 10123, ISO 10964, Application Method Brush, Chemical Base Methyl Methacrylate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.