Tite Foam White Polyurethane Window and Door Foam Sealant 12oz, 12PK

  • Mfr # 2243625

  • Zoro # G015402315


product price:  $158.99
/pk 12, $13.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2243625
Zoro #
G015402315
UPC #
79340651999
Country of Origin
United States

Description

LOCTITE TITE FOAM Window and Door is a new generation of polyurethane-based insulating foam sealant that expands to fill, seal and insulate around window and door jambs. Loctite TITE FOAM is a minimal-expanding foam based on purified and concentrated ingredients that provides premium durability. Its low-pressure formula is designed to not bow or warp window or door frames. Loctite TITE FOAM Window & Door is a bright white color and offers premium durability with its high density, flexibility, strong adhesion and UV resistance. Use to seal out air and moisture to help save money on energy bills. It is easy to use and apply with its attached straw applicator and provides a quick durable seal around windows and doors. Loctite TITE FOAM has very strong adhesion to substrates, while remaining extremely flexible to move with building materials after cured.Brand Name: LoctiteSub Brand: Tite FoamColor: WhiteMaterial: PolyurethaneType: Window and DoorProduct Type: Foam SealantContainer Size: 12 ozRecommended Surface: Wood, Metal, Stone, Brick, PVC, Plumbing, HVAC DuctworkCoverage Area: 80 linear ftPaintable: YesVOC Level: 211.6 g/LMoisture Resistant: YesFire and High Heat Resistant: NoPermanently Flexible: YesPackaging Type: CanColor Family: WhiteIndoor or Outdoor: Indoor and OutdoorClean Up: AcetoneMildew Resistant: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.