Zoro Homepage

Loctite Ultra Gel Control High Strength Glue Clear Super Glue 4 gm

  • Mfr # 1363589

  • Zoro # G100464525


product price: $4.95
/ea
Sold in multiples of 6 for $29.70

Key Features

Container Size
0.14 oz
Color
Clear
Flammable/Non Flammable
Non Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1363589
Zoro #
G100464525
UPC #
79340686076
Country of Origin
Ireland

Dimensions

Container Size
0.14 oz

Details

Color
Clear
Flammable/Non Flammable
Non Flammable

Description

Designed for fixing breaks around the house, Loctite Super Glue Ultra Gel Control is a rubber-toughened instant adhesive that resists impact, shock, vibration, and temperature extremes. Ideal for materials subject to daily use and harsh conditions, this tough adhesive has proven superior performance over ordinary super glues for seamless repairs. The Rubber Toughened Formula is also Outdoor Safe and gives more time to align pieces before the glue takes hold. Loctite Super Glue Ultra Gel Control is great for applications requiring high flexibility and works on a wide range of common materials including: leather, cork, paper, cardboard, wood, chipboard, fabric, metal, ceramic, rubber and hard plastics such as acrylic, polycarbonate, polystyrene and PVC. Loctite Super Glue Ultra Gel Control is Loctite's most durable formula and forms resilient bonds that set quickly and fully cure in 12 to 24 hours. Loctite Super Glue Ultra Gel Control features a patented easy side-squeeze design that allows for maximum control and precise application with no dripping or running. Once applied, Loctite Super Glue Ultra Gel Control dries clear and sets without clamping. Not recommended for use on polyethylene (PE), polypropylene (PP), polytetrafluoroethylene (PTFE), silicone or foam rubber, polystyrene foams, glass, very soft leathers or pure bone china. Do not use in dishwasher, oven, or microwave.


  • • Rubber Toughened: Loctites most durable cyanoacrylate super glue formula resists water, impact, shock, vibration for materials subject to daily use and harsh conditions
  • • No Drip Or Run: No-mess formula is ideal for vertical applications and does not drip or run
  • • Maximum Control: Features a patented easy side-squeeze bottle design for maximum control and pinpoint accuracy and application
  • • Versatile: Works well on a variety of porous and non-porous surfaces including leather, china, wood, rubber, metal, paper, ceramic, hard plastics and more
  • • Invisible Repairs: Super glue gel formula sets without clamping and dries transparent for office, home, hobby, and crafting projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.