Zoro Homepage

Urethane Adhesive, PC 7350 Series, Can, 1:1 Mix Ratio

  • Mfr # 2084201

  • Zoro # G514846542


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Container Type
Can
Mixing Ratio
1:1
Shear Strength
1,600 psi
Working Time
12 min
Series
PC 7350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2084201
Zoro #
G514846542
UPC #
079340010345
Country of Origin
United States

Description

Urethane Adhesive, Compatible Activator Loctite Etching Agent, Compatible Applicator Not Applicable, Compatible Mixer Tip Not Applicable, Compatible Primer Not Applicable, Container Type Can, Coverage 88 sq in/lb, Cure Method Ambient, Cured Color Black, Features Fast-Curing, Flexible, High Peel Strength, Self-Leveling, For Use With Not Applicable, Hardener Volume 518 g, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.