Zoro Homepage

UV Cure Adhesive, AA 3922 Series, Clear, Syringe

  • Mfr # 312057

  • Zoro # G005311450


product price: $64.75
/ea

Key Features

Color
Clear
Container Type
Syringe
Shear Strength
3,400 psi
Series
AA 3922
Low Odor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312057
Zoro #
G005311450
UPC #
079340320833
Country of Origin
United States

Details

Item
UV Cure Adhesive
Color
Clear
Container Type
Syringe
Shear Strength
3,400 psi
Series
AA 3922
Low Odor
No
Alternate Product Name
Loctite AA 3922
Materials Bonded
Glass, Metal, Plastic
Marine Grade
No
Hardness at Full Cure
66 Shore D
Maximum Viscosity
450 cps
Interior/Exterior
Interior Only
Minimum Viscosity
150 cps
Cured Color
Pale Yellow
Tensile Strength
2,600 psi
VOC Content Weight
17.4 g/L
Primary Applications
General Purpose
Features
Autoclave Resistant, Fast Cure, Flexible, High Adhesion
Cure Method
UV
Total Volume
25 mL
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA 12, TSCA 8
VOC Content Weight Percentage
1.59%
Water Resistance
Not Water-Resistant
Non-Sagging
No

Description

UV Cure Adhesive, Container Type Syringe, Cure Method UV, Cured Color Pale Yellow, Features Autoclave Resistant, Fast Cure, Flexible, High Adhesion, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Glass, Metal, Plastic, VOC Content Weight 17.4 g/L, VOC Content Weight Percentage 1.59 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.