Zoro Homepage

UV Cure Adhesive, AA 3525 Series, Clear, Bottle

  • Mfr # 234691

  • Zoro # G305311440


product price: $58.69
/ea

Key Features

Color
Clear
Container Type
Bottle
Shear Strength
1,480 psi
Series
AA 3525
Tensile Strength
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234691
Zoro #
G305311440
UPC #
079340302204
Country of Origin
United States

Details

Item
UV Cure Adhesive
Color
Clear
Container Type
Bottle
Shear Strength
1,480 psi
Series
AA 3525
Tensile Strength
3,500 psi
Non-Sagging
No
Water Resistance
Not Water-Resistant
Materials Bonded
Glass, Metal, Plastic
Total Volume
25 mL
Cured Color
Clear
VOC Content Weight
12.69 g/L
Peel Strength
13 lb/in
Maximum Viscosity
21,000 cps
Minimum Viscosity
9,500 cps
Hardness at Full Cure
60 Shore D
Primary Applications
General Purpose
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA 12, TSCA 8
Cure Method
UV
Alternate Product Name
Loctite AA 3525
VOC Content Weight Percentage
1.14%
Low Odor
No
Interior/Exterior
Interior Only
Marine Grade
No
Features
Durability to Moisture Exposure, Flexible

Description

UV Cure Adhesive, Container Type Bottle, Cure Method UV, Cured Color Clear, Features Durability to Moisture Exposure, Flexible, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Glass, Metal, Plastic, VOC Content Weight 12.69 g/L, VOC Content Weight Percentage 1.14 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: This product can expose you to chemicals including Ethyl acrylate, which is known to the State of California to cause cancer, and Acrylamide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.