Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, AA 3979 Series, White, 28 oz, Syringe

  • Mfr # 1402562

  • Zoro # G605311447


product price: $74.99
/ea

Key Features

Application
Medical Device Assembly
Color
White
Container Size
28 oz
Container Type
Syringe
Shear Strength
4,320 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402562
Zoro #
G605311447
UPC #
079340000100
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

Item
Construction Adhesive
Application
Medical Device Assembly
Color
White
Container Type
Syringe
Shear Strength
4,320 psi
Series
AA 3979
Minimum Viscosity
35,000 cps
Features
Free of Undissolved Solids
Alternate Product Name
Loctite AA 3979
Marine Grade
No
Green Certification or Other Recognition
ISO 10993
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA 12, TSCA 8
Hardness at Full Cure
56 Shore D
Tensile Strength
2,620 psi
Characteristics
Cure Speed Fast Cure,Flexible,Fluorescent,Viscosity High Viscosity
Non-Sagging
No
For Use With
Polycarbonate,Polyvinyl Chloride (PVC)
Total Volume
25 mL
Cured Color
Off-White
Maximum Viscosity
78,000 cps
Cure Method
UV
Water Resistance
Not Water-Resistant
VOC Content Weight Percentage
1.26%
Primary Applications
General Purpose
Materials Bonded
Polycarbonate, PVC
Interior/Exterior
Interior Only
Low Odor
No
Product Form
Liquid
Number of components
1 Part

Description

UV Cure Adhesive, Container Type Syringe, Cure Method UV, Cured Color Off-White, Features Free of Undissolved Solids, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Polycarbonate, PVC, VOC Content Weight Percentage 1.26 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.