Zoro Homepage

UV Cure Adhesive, AA 3494 Series, Off-White, 1 Ga, Syringe

  • Mfr # 235070

  • Zoro # G005311443


product price: $55.45
/ea

Key Features

Color
Off-White
Container Size
1 Ga
Container Type
Syringe
Series
AA 3494
Cured Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235070
Zoro #
G005311443
UPC #
079340307650
Country of Origin
United States

Dimensions

Container Size
1 Ga

Details

Item
UV Cure Adhesive
Color
Off-White
Container Type
Syringe
Series
AA 3494
Cured Color
Clear
Interior/Exterior
Interior Only
Hardness at Full Cure
65 Shore D
Tensile Strength
3,270 psi
Alternate Product Name
Loctite AA 3494
VOC Content Weight Percentage
1.09%
VOC Content Weight
11.16 g/L
Minimum Viscosity
5,000 cps
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA 12, TSCA 8
Materials Bonded
Glass, Metal, Plastic
Maximum Viscosity
7,000 cps
Features
Impact Resistant, Resistance to Prolonged Humidity or Water Immersion
Water Resistance
Water-Resistant
Low Odor
No
Total Volume
25 mL
Marine Grade
No
Non-Sagging
No
Primary Applications
General Purpose
Cure Method
UV

Description

UV Cure Adhesive, Container Type Syringe, Cure Method UV, Cured Color Clear, Features Impact Resistant, Resistance to Prolonged Humidity or Water Immersion, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Glass, Metal, Plastic, VOC Content Weight 11.16 g/L, VOC Content Weight Percentage 1.09 Percent, Water Resistance Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.