Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, AA 3926 Series, Clear, Syringe

  • Mfr # 434108

  • Zoro # G805311445


product price: $61.99
/ea

Key Features

Color
Clear
Container Type
Syringe
Shear Strength
2,910 psi
Series
AA 3926
Cure Method
UV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434108
Zoro #
G805311445
UPC #
079340364929
Country of Origin
United States

Details

Item
Construction Adhesive
Color
Clear
Container Type
Syringe
Shear Strength
2,910 psi
Series
AA 3926
Cure Method
UV
VOC Content Weight
10.82 g/L
Minimum Viscosity
3,000 cps
Alternate Product Name
Loctite AA 3926
VOC Content Weight Percentage
1%
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior Only
Non-Sagging
No
Total Volume
25 mL
Cured Color
Clear
Tensile Strength
2,740 psi
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA 12, TSCA 8
Marine Grade
No
Features
Deep Curing, Low Yellowing, Rapid Fixturing
Maximum Viscosity
8,000 cps
Low Odor
No
Primary Applications
General Purpose
Materials Bonded
Glass, Metal, Plastic
Hardness at Full Cure
57 Shore D

Description

UV Cure Adhesive, Container Type Syringe, Cure Method UV, Cured Color Clear, Features Deep Curing, Low Yellowing, Rapid Fixturing, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Glass, Metal, Plastic, VOC Content Weight 10.82 g/L, VOC Content Weight Percentage 1 Percent, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.