Shop LODGE
See all product information
Create Account
10.5 Inch Square Cast Iron Skillet, 3PK
- Mfr # L8SQ3
- Zoro # G323346219
product price:Â
$
79.15
/pk of 3, $26.38/ea
Key Features
Height
2.62 in
Overall Length (In.)
17.06 in
Width
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L8SQ3
- Zoro #
- G323346219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.62 in
- Overall Length (In.)
- 17.06 in
- Width
- 10.5 in
Details
- Item
- CI 10.5 Inch Square Skillet
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.