Shop LODGE
See all product information
Create Account
11 Inch Stainless Steel Splatter Screen, 6PK
- Mfr # K11SCRN
- Zoro # G723346208
product price:Â
$
59.39
/pk of 6, $9.90/ea
Key Features
Overall Width (In.)
11.38 in
Overall Height (In.)
0.19 in
Overall Length
19.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K11SCRN
- Zoro #
- G723346208
- UPC #
- -
- Country of Origin
- China
- Item
- Splatter Screen, 11" Dia.
Dimensions
- Overall Width (In.)
- 11.38 in
- Overall Height (In.)
- 0.19 in
- Overall Length
- 19.18 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.