Shop LODGE
See all product information
Create Account
12 Inch Camp Dutch Oven Tote Bag, 3PK
- Mfr # AT-12
- Zoro # G523346200
product price:Â
$
83.69
/pk of 3, $27.90/ea
Key Features
Length
6.45 in
Height
13.25 in
Width
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT-12
- Zoro #
- G523346200
- UPC #
- -
- Country of Origin
- China
- Item
- 12 Inch Camp DO Tote Bag
Dimensions
- Length
- 6.45 in
- Height
- 13.25 in
- Width
- 5.9 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.