Shop LODGE
See all product information
Create Account
12 Inch Cast Iron Dual Handle Pan, 3PK
- Mfr # L10SKL
- Zoro # G523346293
product price:Â
$
102.99
/pk of 3, $34.33/ea
Free Shipping & Returns
Key Features
Height
2.25 in
Width
12.63 in
Overall Length (In.)
14.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L10SKL
- Zoro #
- G523346293
- UPC #
- -
- Country of Origin
- United States
- Item
- CI 12 Inch Dual Handle Pan
Dimensions
- Height
- 2.25 in
- Width
- 12.63 in
- Overall Length (In.)
- 14.56 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.