14 Inch Cast Iron Cook-It-All
- Mfr # L14CIA
- Zoro # G123346136
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
16.1 in
Width
14.7 in
Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L14CIA
- Zoro #
- G123346136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 16.1 in
- Width
- 14.7 in
- Height
- 5.5 in
Details
- Item
- CI 14 Inch Cook-It-All, With Bail Hooks
Description
N/A
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.