Cookware Storage Tower
- Mfr # AW6T
- Zoro # G923346138
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17.3 in
Overall Length
16.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AW6T
- Zoro #
- G923346138
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Cookware Storage Tower, 6-Tier
Dimensions
- Overall Width
- 17.3 in
- Overall Length
- 16.38 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.