Shop LODGE
See all product information
Create Account
Heat-Treated 10 Ounce Triangular Cast Iron Mini Server, 6PK
Mfr # HMST
Zoro # G923346312
product price:Â
$
149.99
/pk 6, $25.00/ea
Free Shipping & Returns
Key Features
Height
2.15 in
Width
6.11 in
Overall Length (In.)
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMST
- Zoro #
- G923346312
- UPC #
- -
- Country of Origin
- United States
- Item
- HT 10 Ounce Triangle Mini Server
Description
N/A