Zoro Homepage

Lodge 15" Preseasoned Cast Iron Skillet, PK2

  • Mfr # L14SK3

  • Zoro # G6018368


product price: $97.25
/pk 2, $48.63/ea
Free Shipping & Returns

Key Features

Depth
2.3 in
Skillet Diameter
15-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14SK3
Zoro #
G6018368
UPC #
70075536301401
Country of Origin
United States

Dimensions

Depth
2.3 in
Skillet Diameter
15-1/4 in

Details

Item
Skillet

Description

Lodge 15" Preseasoned Cast Iron Skillet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.